Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter Base, Base, OB1317
Mfr # OB1317
Zoro # G6119373
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet 3/4"-14 NPT
- Length 3 in
- Inlet 3/4-14 NPT
- Outside Dia. 3 3/4 in
- Thread Size 1"-12
Product Information
- Brand Baldwin Filters
- MFR # OB1317
- Zoro # G6119373
- UPC # 791440011878
- Country of Origin India
- Category Automotive Hydraulic Filters
Dimensions
Length | 3 in |
Outside Dia. | 3 3/4 in |
Thread Size | 1"-12 |
Overall Length | 3 in |
Outlet Connection Size | 3/4-14 in |
Outside Diameter | 3 3/4 in |
Inlet Connection Size | 3/4-14 in |
Details
Outlet | 3/4"-14 NPT |
Item | Hydraulic Filter Base |
Inlet | 3/4-14 NPT |
Compatible Filter Type | Hydraulic Filter |
Inlet Connection Type | NPT |
Product Type | Hydraulic Filter Base |
Outlet Connection Type | NPT |
Compatible with Manufacturer Model Number | BT839, BT839-10, BT8420 |
Description
Hydraulic Filter Base, Length 3 In, Outside Dia 3 3/4 In, Inlet 3/4-14 NPT In, Outlet 3/4-14 NPT In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGED RIDGE SPARTACUS HD TIRE CARRIER, WHL MOUNT; 87-06 YJ/TJ (11546.62)
- PAGID BRAKES Disc Brake Pad, 355014321 (355014321)
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads, 4 oz. Bag, PK24 (20469C)
- DISCO Blk Plstc Hole Plugs 1/2" Hole Size P/R .030-.080" PK100 (9386PK)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 18-5/8 In (PT493)
- BALDWIN FILTERS Hydraulic Filter, 4 x 14-7/8 In (PT751)
- BALDWIN FILTERS Hydraulic Filter, 3 x 9-13/16 In (PT727-DL)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8307MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-3/8 In (PT849)
- BALDWIN FILTERS Hydraulic Filter, 2-15/32 x 7-25/32 In (PT210)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 8-7/32 In (H9052)
- Baldwin Filters Automotive Hydraulic Filters