Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5 x 18-5/16 In
Mfr # PT551-10
Zoro # G5584537
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3 1/4 in
- Description/Special Features Hydraulic Element
- Length 18 5/16 in
- Filter Design Cartridge
- Height 18 5/16 in
Product Information
- Brand Baldwin Filters
- MFR # PT551-10
- Zoro # G5584537
- UPC # 791440006355
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 3 1/4 in |
Length | 18 5/16 in |
Height | 18 5/16 in |
Outside Dia. | 5 in |
Width | 5 in |
Overall Height | 18 5/16 in |
Outside Diameter | 5 in |
Inside Diameter | 3 1/4 in |
Details
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Includes | (2) Attached End Seals |
Micron Rating | 20 |
For Use With | CMI, Driltech, Gomaco, LeRoi, Lorain Equipment |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Make | CMI, Driltech, Gomaco, LeRoi, Lorain |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 25 micron |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 18 5/16 in, Length 18 5/16 in, Width 5 in, Outside Dia. 5 in, Inside Dia. 3 1/4 in, Includes (2) Attached End Seals, For Use With CMI, Driltech, Gomaco, LeRoi, Lorain Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Bushing Kit Polaris 5439874 5439732 5439730 5436973 (MK1000901-NIC)
- QUICKJACK 12piece stackable adapter set for QuickJack 5000TLTLX, 7000TLTLX and 6000ELX series (QJ Truck Adapter Kit)
- GENUINE Oil Drain Plug, 90021900401 (90021900401)
- TENG TOOLS 46mm Ball Joint Separator - AT194 (AT194)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT9554-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8501-MPG)
- BALDWIN FILTERS Hydraulic/Oil Filter, 3-11/16 x 5-3/8 In (BT334)
- BALDWIN FILTERS Hydraulic/Power Steering Filter, 4-3/16In (P528)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-9/16 In (BT9346-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 8-3/32 In (BT443)
- BALDWIN FILTERS Hydraulic Spin-On, BT388-10 (BT388-10)
- Baldwin Filters Automotive Hydraulic Filters