Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5 x 11-3/4 In
Mfr # BT8381
Zoro # G5632636
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Spin-on
- Width 5 in
- Length 11 3/4 in
- Thread Size - Automotive Filters 1-1/2"
- Fluid Type Hydraulic
Product Information
- Brand Baldwin Filters
- MFR # BT8381
- Zoro # G5632636
- UPC # 791440049680
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 5 in |
Length | 11 3/4 in |
Thread Size - Automotive Filters | 1-1/2" |
Outside Dia. | 5 in |
Height | 11 3/4 in |
Thread Size | 1 1/2"-16 |
Overall Height | 11 3/4 in |
Overall Width | 5 in |
Outside Diameter | 4 15/32 in |
Details
Description/Special Features | Hydraulic Spin-on |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Micron Rating | 5 |
Includes | Integral Gasket |
Filter Design | Spin-On |
For Use With | Dresser Equipment |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Nominal Filter Rating | 5 micron |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Dresser |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 20 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 11 3/4 in, Length 11 3/4 in, Width 5 in, Outside Dia. 5 in, Includes Integral Gasket, For Use With Dresser Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-5/16 x 13-15/16 in. (RS5547)
- MOBIL MOBIL DELVAC 1630, 1 Gallon (112826)
- FOUR SEASONS Ac Fitting /Adapter, 12205 (12205)
- DORMAN Coolant Recovery Kit, 54002 (54002)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (BT8440-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7 In (PT373)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT9345)
- BALDWIN FILTERS Hvy-Dty Hydraulic Element, PT207-HD (PT207-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8312)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT9364)
- WIX FILTERS Cartridge Hyd Filter, 57100 (57100)
- Baldwin Filters Automotive Hydraulic Filters