Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-9/32 x 11-15/32 In
Mfr # BT9377
Zoro # G5551147
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes I. Gasket Included
- Width 5 9/32 in
- Height 11 15/32 in
- Description/Special Features Hydraulic Spin-on
- Length 11 15/32 in
Product Information
- Brand Baldwin Filters
- MFR # BT9377
- Zoro # G5551147
- UPC # 791440078956
- Country of Origin Indonesia
- Category Automotive Hydraulic Filters
Dimensions
Width | 5 9/32 in |
Height | 11 15/32 in |
Length | 11 15/32 in |
Outside Dia. | 5 9/32 in |
Thread Size - Automotive Filters | M48 x 2.0mm |
Thread Size | M48 x 2.0mm |
Overall Height | 11 15/32 in |
Outside Diameter | 5 9/32 in |
Overall Length | 11 15/32 in |
Overall Width | 5 9/32 in |
Details
Includes | I. Gasket Included |
Description/Special Features | Hydraulic Spin-on |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Spin-On |
For Use With | Komatsu Dozers, Excavators |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 11 15/32 in, Length 11 15/32 in, Width 5 9/32 in, Outside Dia. 5 9/32 in, Includes I. Gasket Included, For Use With Komatsu Dozers, Excavators, Thread Size M48 x 2.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC BLADE BENT 57MM (AOWINDK-08E)
- ZEP 14 Oz. Non-Chlorinated Brake Parts Cleaner Bottle, Clear, Aerosol (L93401)
- TAYLOR MADE Teak Flag Pole 1-1/4" x 36" (60754)
- GROTE Clearance/Marker Lamp, Optic Lens, LED, Ylw (47163)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT111)
- BALDWIN FILTERS Hydraulic Spin-On, BT388-10 (BT388-10)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8852-MPG (BT8852-MPG)
- BALDWIN FILTERS MAXIMUM PERFORMANCE GLASS HYDRAULIC SPIN (BT23555-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 17-15/16 In (PT8305)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 18-29/32 In (PT9445-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9045)
- Baldwin Filters Automotive Hydraulic Filters