Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-29/32 x 17-23/32 In
Mfr # PT483
Zoro # G1253375
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Height 17 23/32 in
- Inside Dia. 4 11/32 in
- Width 5 29/32 in
- Length 17 23/32 in
Product Information
- Brand Baldwin Filters
- MFR # PT483
- Zoro # G1253375
- UPC # 791440005631
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 17 23/32 in |
Inside Dia. | 4 11/32 in |
Width | 5 29/32 in |
Length | 17 23/32 in |
Outside Dia. | 5 29/32 in |
Outside Diameter | 5 29/32 in |
Overall Height | 17 23/32 in |
Inside Diameter | 4 11/32 in |
Details
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Micron Rating | 9.8 |
Description/Special Features | Hydraulic Element |
For Use With | Daewoo, Fiat, Hokuetsu, Komatsu Equipment |
Nominal Filter Rating | 5 micron |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Daewoo, Fiat, Hokuetsu, Komatsu |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Absolute Filter Rating | 25 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 17 23/32 in, Length 17 23/32 in, Width 5 29/32 in, Outside Dia. 5 29/32 in, Inside Dia. 4 11/32 in, Includes -, For Use With Daewoo, Fiat, Hokuetsu, Komatsu Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P165041 (P165041)
- MAYHEW Dominator 12" Oal, 7-S (MAY60141)
- PARKER MC CRORY MFG CO 29" Master Stock Prod (S29)
- BOJO TOOLS General Wedge Tool (ITH-1-UNGL)
- BALDWIN FILTERS Hydraulic Filter, Element, 3-15/16in. L (PT9477)
- BALDWIN FILTERS Hydraulic Filter, Element, 18-1/2in. L (PT9487-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4 x 5-7/32 In (PT9344)
- BALDWIN FILTERS Hydraulic Filter, 1-13/16 x 7-27/32 In (PT8946-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 5-9/32 In (PT8485)
- BALDWIN FILTERS Hydraulic Filter, 4-29/32 x 10-15/32 In (PT9407-MPG)
- WIX FILTERS Cartridge Hyd Filter, 57121 (57121)
- Baldwin Filters Automotive Hydraulic Filters