Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-29/32 x 11-13/16 In
Mfr # PT8889
Zoro # G5589762
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket
- Height 11 13/16 in
- Micron Rating 27
- Fluid Type Hydraulic
- Filter Design Cartridge
Product Information
- Brand Baldwin Filters
- MFR # PT8889
- Zoro # G5589762
- UPC # 791440065604
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 11 13/16 in |
Width | 5 29/32 in |
Outside Dia. | 5 29/32 in |
Length | 11 13/16 in |
Inside Dia. | 4 11/32 in |
Overall Width | 5 29/32 in |
Overall Length | 11 13/16 in |
Overall Height | 11 13/16 in |
Inside Diameter | 4 11/32 in |
Outside Diameter | 5 29/32 in |
Details
Includes | Gasket |
Micron Rating | 27 |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element |
For Use With | Caterpillar Excavators |
Absolute Filter Rating | 27 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 27, Height 11 13/16 in, Length 11 13/16 in, Width 5 29/32 in, Outside Dia. 5 29/32 in, Inside Dia. 4 11/32 in, Includes Gasket, For Use With Caterpillar Excavators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING HENN CLAMP PLIERS (CTA1013)
- FIREBOY-XINTEX Optional Relay Control Module f/Generator Shutdown (RCM5)
- JABSCO Jabsco HotShot HD4 Heavy Duty Washdown Pump w/25' HoseCoil - 12V - (Q401J-118N-4A)
- CAR DEALER DEPOT Rubber License Plate Holder With Straps (249)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 9-1/4 In (PT737)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 7-27/32 In (PT9413-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-1/16 In (BT8509-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 8-11/16 In (BT8476)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8391)
- BALDWIN FILTERS Hydraulic Filter, 2-5/16 x 6 In (PT435)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 5-29/32 In (PT9145)
- Baldwin Filters Automotive Hydraulic Filters