Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-29/32 x 11-13/16 In
Mfr # PT397
Zoro # G2368283
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5 29/32 in
- Filter Design Cartridge
- Height 11 13/16 in
- Fluid Type Hydraulic
- Length 11 13/16 in
Product Information
- Brand Baldwin Filters
- MFR # PT397
- Zoro # G2368283
- UPC # 791440004627
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 5 29/32 in |
Height | 11 13/16 in |
Length | 11 13/16 in |
Width | 5 29/32 in |
Inside Dia. | 4 11/32 in |
Overall Width | 5 29/32 in |
Inside Diameter | 5 29/32 in |
Overall Height | 11 13/16 in |
Outside Diameter | 4 11/32 in |
Overall Length | 11 13/16 in |
Details
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Element |
Micron Rating | 20 |
For Use With | Kobelco, Komatsu Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 11 13/16 in, Length 11 13/16 in, Width 5 29/32 in, Outside Dia. 5 29/32 in, Inside Dia. 4 11/32 in, Includes -, For Use With Kobelco, Komatsu Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 60-Pc Agc Glass Fuse Assortment, W5375 (W5375)
- DISCO Chrome Outside Mirror Bolts 6-1.00X26mm 16mm Washer PK10 (1589PK10)
- FULTON PRODUCTS Plastic Trailer Fender, 14" (508574)
- HOLLEY For Use With 100 GPH HP Billet Fuel Filter Black Anodized Aluminum (162-573)
- BALDWIN FILTERS Hydraulic Filter, 2-9/16 x 5-5/8 In (PT396)
- BALDWIN FILTERS Hydraulic Tank Filter, 4-19/32 x 5-7/8 In (PA3643)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT752)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 1-1/2 in Thread Size, 5 1/32 x 7 In (BT287-10)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT839)
- BALDWIN FILTERS Hydraulic Element, P194-HD (P194-HD)
- MAIN FILTER HYDAC/HYCON 2059424 Replacement/Interchange Spin-On Filter (MF0058004)
- Baldwin Filters Automotive Hydraulic Filters