Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/8 x 8-11/16 In
Mfr # BT8477
Zoro # G5724442
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Description/Special Features Hydraulic Spin-on
- Length 8 11/16 in
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/4"
Product Information
- Brand Baldwin Filters
- MFR # BT8477
- Zoro # G5724442
- UPC # 791440061545
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 8 11/16 in |
Thread Size - Automotive Filters | 1-1/4" |
Outside Dia. | 5 1/8 in |
Width | 5 1/8 in |
Height | 8 11/16 in |
Thread Size | 1 1/4"-11 |
Outside Diameter | 5 1/8 in |
Overall Height | 8 11/16 in |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 18, Height 8 11/16 in, Length 8 11/16 in, Width 5 1/8 in, Outside Dia. 5 1/8 in, Includes Integral Gasket, For Use With Case Tractors, Manitou Equipment, TCL Topper Hedgers, Thread Size 1 1/4 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Caterpillar Engine Air Filter (4N0015)
- AP EXHAUST Catalytic Converter-Universal Obdii Sele, 608714 (608714)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 4 ton, Max Lift 13 1/4" H (3504)
- AMP RESEARCH 19-C RAM 1500 BEDXTENDER HD MAX (74840-01A)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 8-11/16 In (BT8476)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-7/8 In (PT716)
- BALDWIN FILTERS Hydraulic Filter, 5-1/2 x 7-7/8 In (PT457-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204-HD10)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 5 In (PT492)
- BALDWIN FILTERS Oil or Hydraulic Filter, 3 x 2-7/8 In (B307)
- DONALDSON P566210, HP HYD CART (P566210)
- Baldwin Filters Automotive Hydraulic Filters