Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/32 x 10-3/4 In
Mfr # BT388
Zoro # G3417827
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 3/4 in
- Filter Design Spin-On
- Fluid Type Hydraulic
- Outside Dia. 5 1/32 in
- Width 5 1/32 in
Product Information
- Brand Baldwin Filters
- MFR # BT388
- Zoro # G3417827
- UPC # 791440004511
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 10 3/4 in |
Outside Dia. | 5 1/32 in |
Width | 5 1/32 in |
Length | 10 3/4 in |
Thread Size - Automotive Filters | 1-1/2" |
Thread Size | 1 1/2"-16 |
Overall Height | 10 3/4 in |
Outside Diameter | 5 1/32 in |
Details
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Micron Rating | 20 |
Description/Special Features | Hydraulic Spin-on |
Includes | G286-C Furnished Gasket |
For Use With | BT388 Cross Hydraulic Systems BT388-10 Champion, Rexworks Equipment, Cross Hydraulic Systems |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Champion, Rexworks |
Media Material | Cellulose |
Absolute Filter Rating | 45 micron |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 20 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 20, Height 10 3/4 in, Length 10 3/4 in, Width 5 1/32 in, Outside Dia. 5 1/32 in, Includes G286-C Furnished Gasket, For Use With BT388 Cross Hydraulic Systems BT388-10 Champion, Rexworks Equipment, Cross Hydraulic Systems, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Porch Spring 1-9/16 in. x 7-3/4 in. x 0.227 ga. (2-pack) (SP 9678)
- ANCOR Red 2/0 AWG Tinned Copper Battery Cable - 50' (117505)
- BOSCH Diagnostic Software Subscription, Tester (3824-08R)
- DONALDSON Air Cleaner, Disposable, P613679 (P613679)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 10-3/4 In (BT38810)
- BALDWIN FILTERS Oil/Hydraulic Filter, 2-29/32 x 4-1/2 In (PT108-HD)
- BALDWIN FILTERS Hydraulic Filter, 5 x 9 In (PT563)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 11-13/16 In (PT397)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204-HD10)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 8-7/32 In (BT735)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 7-11/16 In (BT8503-MPG)
- Baldwin Filters Automotive Hydraulic Filters