Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/16 x 9 In
Mfr # BT8931
Zoro # G5583995
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters 1-1/4"
- Description/Special Features Wire Mesh Hydraulic Spin-on
- Length 9 in
- Filter Design Spin-On
- Outside Dia. 5 1/16 in
Product Information
- Brand Baldwin Filters
- MFR # BT8931
- Zoro # G5583995
- UPC # 791440069893
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 1-1/4" |
Length | 9 in |
Outside Dia. | 5 1/16 in |
Height | 9 in |
Width | 5 1/16 in |
Thread Size | 1 1/4" |
Overall Height | 9 in |
Outside Diameter | 5 1/16 in |
Overall Width | 5 1/16 in |
Overall Length | 9 in |
Details
Description/Special Features | Wire Mesh Hydraulic Spin-on |
Item | Hydraulic Filter |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Wire Mesh Hydraulic Spin-on, Height 9 in, Length 9 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes -, Thread Size 1 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Eiko 3155 (3155)
- SCHUMACHER ELECTRIC Battery Charger/Engine Charger, 6V/12V 2 (FR01335)
- WEATHER GUARD Model 180-5-04 41in Low Profile (180-5-04)
- QUICKCABLE Formation Jumper, 10 ga., 16" (213910-001)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT434)
- BALDWIN FILTERS Hydraulic Filter, 5 x 11-1/16 In (PT285)
- BALDWIN FILTERS Lube or Hyd Filter, Spin-on, L 10 3/4 In (B7011)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT767)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-25/32 In (BT844910)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-11/16 In (PT8468)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT289-10)
- Baldwin Filters Automotive Hydraulic Filters