Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/16 x 7 In
Mfr # BT287-3
Zoro # G3447446
original price:
$30.59
5% off
new price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Length 7 in
- Description/Special Features High Efficiency Hydraulic Spin-on
- Outside Dia. 5 1/16 in
- Includes G369-B Furnished Gasket (Blue Striped)
Product Information
- Brand Baldwin Filters
- MFR # BT287-3
- Zoro # G3447446
- UPC # 791440058231
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 7 in |
Length | 7 in |
Outside Dia. | 5 1/16 in |
Thread Size - Automotive Filters | 1-1/2" |
Width | 5 1/16 in |
Thread Size | 1 1/2"-16 |
Overall Height | 7 in |
Outside Diameter | 5 1/16 in |
Details
Micron Rating | 3 |
Description/Special Features | High Efficiency Hydraulic Spin-on |
Includes | G369-B Furnished Gasket (Blue Striped) |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Spin-On |
For Use With | Agco Combines |
Absolute Filter Rating | 10 micron |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Agco |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 3 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, High Efficiency Hydraulic Spin-on, Micron Rating 3, Height 7 in, Length 7 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G369-B Furnished Gasket (Blue Striped), For Use With Agco Combines, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDELMANN Return Line Assembly, 91846 (91846)
- LISLE Disc Brake Piston Tool (28600)
- KEEPER TIE DOWN STRAP 12' 4PK (05510)
- GEN-Y HITCH Weld-On Receiver Tube 2 x 2 x 12 (GH-003)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 1-1/2 in Thread Size, 5 1/32 x 7 In, 9.8 Micron Rating (BT287-10)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-1/4 In (PT830610)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9075)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 9-5/8 In (PT8329)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 11-15/32 In (BT9377)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 6-3/4 In (PT9267)
- DONALDSON Hydraulic Filter Cartridge (P172467)
- Baldwin Filters Automotive Hydraulic Filters