Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 5-1/16 x 10-3/4 In
Mfr # BT8368
Zoro # G0921654
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 1/16 in
- Length 10 3/4 in
- Thread Size - Automotive Filters 1-1/2"
- Micron Rating 144
- Filter Design Spin-On
Product Information
- Brand Baldwin Filters
- MFR # BT8368
- Zoro # G0921654
- UPC # 791440045491
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 5 1/16 in |
Length | 10 3/4 in |
Thread Size - Automotive Filters | 1-1/2" |
Outside Dia. | 5 1/16 in |
Height | 10 3/4 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 5 1/16 in |
Overall Height | 10 3/4 in |
Details
Micron Rating | 144 |
Item | Hydraulic Filter |
Filter Design | Spin-On |
Description/Special Features | Stainless Steel Mesh Hydraulic Spin-on |
Includes | G369-B Furnished Gasket |
Fluid Type | Hydraulic |
For Use With | Fiat-Allis Equipment |
Media Material | Cellulose |
Nominal Filter Rating | 144 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Fiat |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Spin-On, Stainless Steel Mesh Hydraulic Spin-on, Micron Rating 144, Height 10 3/4 in, Length 10 3/4 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Includes G369-B Furnished Gasket, For Use With Fiat-Allis Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEREX Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, IAT, Ethylene Glycol, Green (ZXRU1)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 6/12V (SC1445)
- QUICKCABLE Contact, Crimp Type, 2 AWG, PK5 (123105-525-005)
- ZEROSTART Lower Radiator Hose Heater - 600W 120V, 2in. (3200005)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT722)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9076)
- BALDWIN FILTERS Power Steering Element Filter, 2-25/32 In (PT951)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8840-MPG)
- BALDWIN FILTERS Hydraulic Filter, 6 x 14-1/2 In (PT119)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 17-11/16 In (PT8387)
- MAIN FILTER PARKER 935167 Replacement/Interchange Spin-On Filter (MF0058053)
- Baldwin Filters Automotive Hydraulic Filters