Shop All Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4 micron, Fiberglass
Mfr # PT23211-MPG
Zoro # G3771875
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 4
- Filter Media Fiberglass
- Filter Media - Filters Fiberglass
- Max. Pressure 145 psi
- Micron Rating 4
Product Information
- Brand Baldwin Filters
- MFR # PT23211-MPG
- Zoro # G3771875
- UPC # 791440099715
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3 7/8 in |
Overall Length | 18 1/2 in |
Details
Filter Rating (Microns) | 4 |
Filter Media | Fiberglass |
Filter Media - Filters | Fiberglass |
Max. Pressure | 145 psi |
Micron Rating | 4 |
Max. Pressure (PSI) | 145 |
Max. Flow | 90 gpm |
Item | Hydraulic Filter |
Max. Temp. (F) | 248 |
Max. Flow GPM | 90 |
Seal | NBR |
Application | For Use With Petroleum Based Fluids |
Max. Operating Temp. | 248 Degrees F |
Description
Hydraulic Filter, Filter Media - Filters Fiberglass, Micron Rating 4, Max. Flow 90 gpm, Max. Operating Temp. 248 Degrees F, Max. Pressure 145 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 30 # of Teeth (40B30F-1)
- AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12MP12)
- LDI INDUSTRIES Precision Metering Pump, Air, 1 Feed (PMP100-01)
- BRENNAN INDUSTRIES 20MAORB-20FP 90 Deg Elbow Forged (6805-20-20-NWO-FG)
- BALDWIN FILTERS Hydraulic Filter, Pall, 15/16 in. O.D. (PT23285-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23209-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 9-9/16" H (PT23556-MPG)
- BALDWIN FILTERS Hydraulic Filter, 240F (PT23202-MPG)
- BALDWIN FILTERS Hydraulic Filter, Pall, 3-5/32 in. O.D. (PT23219-MPG)
- PALL PALL HC9020FCP8Z Replacement/Interchange Hydraulic Filter (MF0058432)
- Baldwin Filters Hydraulic Filtration