Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-5/8 x 6-21/32 In
Mfr # PT7616
Zoro # G5802876
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Inside Dia. 2 5/16 in
- Fluid Type Hydraulic
- Micron Rating 23
- Outside Dia. 4 5/8 in
Product Information
- Brand Baldwin Filters
- MFR # PT7616
- Zoro # G5802876
- UPC # 791440050600
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 2 5/16 in |
Outside Dia. | 4 5/8 in |
Width | 4 5/8 in |
Height | 6 21/32 in |
Length | 6 21/32 in |
Outside Diameter | 4 5/8 in |
Overall Height | 6 21/32 in |
Inside Diameter | 2 5/16 in |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 23, Height 6 21/32 in, Length 6 21/32 in, Width 4 5/8 in, Outside Dia. 4 5/8 in, Inside Dia. 2 5/16 in, Includes (2) Attached Gasket, For Use With Caterpillar Excavators, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push/Pull Dash Control Valve (034055)
- CURT Loaded Ball Mount, 45065 (45065)
- MEVOTECH Drag Link, Ms40696 (MS40696)
- S.U.R. & R. AUTO PARTS PWR STEERING HOSE RPR KIT 10MM (1) (SRRPS1000M)
- BALDWIN FILTERS Hydraulic Filter, Element, 11-5/8in. L (PT9526-MPG)
- BALDWIN FILTERS Hydraulic Filter, Element, 18-1/2in. L (PT9487-MPG)
- BALDWIN FILTERS Hydraulic Tank Filter, 4-19/32 x 5-7/8 In (PA3643)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 6-17/32 In (PT8419)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7 In (PT373)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 16-7/8 In (H9083)
- DONALDSON Hydraulic Filter, Spin-On, P171635 (P171635)
- Baldwin Filters Automotive Hydraulic Filters