Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-5/8 x 2-17/32 In
Mfr # PT558
Zoro # G5602414
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 17/32 in
- Outside Dia. 4 5/8 in
- Inside Dia. 1 1/2 in
- Includes (2) Furnished Gasket, Attached Gasket
- Filter Design Cartridge
Product Information
- Brand Baldwin Filters
- MFR # PT558
- Zoro # G5602414
- UPC # 791440006416
- Country of Origin Mexico
- Category Automotive Hydraulic Filters
Dimensions
Length | 2 17/32 in |
Outside Dia. | 4 5/8 in |
Inside Dia. | 1 1/2 in |
Width | 4 5/8 in |
Height | 2 17/32 in |
Overall Height | 2 17/32 in |
Outside Diameter | 4 5/8 in |
Inside Diameter | 1 1/2 in |
Details
Includes | (2) Furnished Gasket, Attached Gasket |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Micron Rating | 25 |
Description/Special Features | Oval Hydraulic Element |
Item | Hydraulic Filter |
For Use With | International Wheel Tractors |
Compatible Vehicle Make | Navistar |
Compatible Vehicle Type | Farm Equipment |
Nominal Filter Rating | 3 micron |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Oval Hydraulic Element, Micron Rating 3, Height 2 17/32 in, Length 2 17/32 in, Width 4 5/8 in, Outside Dia. 4 5/8 in, Inside Dia. 1 1/2 in, Includes (2) Furnished Gasket, Attached Gasket, For Use With International Wheel Tractors, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 4160 SS Push Button Switch - Off-On - Blue - 10A (4160)
- DB ELECTRICAL 110A Alternator For Honda Accord 2.4L 2013-2017 Ir If; 400-48179 (400-48179)
- ANCOR Red 1/0 AWG Tinned Copper Battery Cable - 25' (116502)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7-1/2 x 15 Foot (3008209)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-1/2 x 8-15/16 In (PT86-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-25/32 In (BT844910)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 5-29/32 In (PT9145)
- BALDWIN FILTERS Hydraulic Filter, 6 x 18 In (PT491-10)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 9-1/4 In (PT737)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT389)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-23/32 In (BT778)
- Baldwin Filters Automotive Hydraulic Filters