Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-5/32 x 7-9/16 In
Mfr # PT9188
Zoro # G5690072
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Width 4 5/32 in
- Length 7 9/16 in
- Fluid Type Hydraulic
- Height 7 9/16 in
Product Information
- Brand Baldwin Filters
- MFR # PT9188
- Zoro # G5690072
- UPC # 791440071254
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 5/32 in |
Length | 7 9/16 in |
Height | 7 9/16 in |
Inside Dia. | 13/32 in |
Outside Dia. | 4 5/32 in |
Overall Height | 7 9/16 in |
Inside Diameter | 13/32 in |
Outside Diameter | 4 5/32 in |
Details
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Includes | O-Ring |
Compatible Vehicle Make | Fairey-Arlon |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 7 9/16 in, Length 7 9/16 in, Width 4 5/32 in, Outside Dia. 4 5/32 in, Inside Dia. 13/32 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, P, H/R, H/M, Duty, Chrm/Blk 96"Ltd (715859)
- MAXXIMA Spot Light, 1-51/64" D, LED, Amber/Red (M42361R/Y-A)
- HI-RUN Trailer Tire, 10x6 5-4.5, 10 Ply (ASB1048)
- BOSCH Engine Crankshaft Position Sensor, 0261210170 (0261210170)
- BALDWIN FILTERS Maximum Perf. Glass Hyd. Spin-On, BT23542-MPG (BT23542-MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 8-1/8 In (B236)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-3/8 In (PT849)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 2-23/32 In (PT9354-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 3-7/8 In (BT8905)
- BALDWIN FILTERS Hydraulic Spin-On, BT23604 (BT23604)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8878MPG)
- Baldwin Filters Automotive Hydraulic Filters