Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-5/32 x 10-1/4 In
Mfr # PT8353
Zoro # G5748583
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Length 10 1/4 in
- Outside Dia. 4 5/32 in
- Fluid Type Hydraulic
- Height 10 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # PT8353
- Zoro # G5748583
- UPC # 791440041202
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 10 1/4 in |
Outside Dia. | 4 5/32 in |
Height | 10 1/4 in |
Inside Dia. | 13/32 in |
Width | 4 5/32 in |
Inside Diameter | 13/32 in |
Overall Height | 10 1/4 in |
Outside Diameter | 4 5/32 in |
Details
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Includes | Attached Grommet |
Micron Rating | 20 |
Filter Design | Cartridge |
Features | Inside-Out Flow Direction |
For Use With | Atlas-Weyhausen, Poclain, Volvo, Zettelmeyer Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Nominal Filter Rating | 20 micron |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Atlas Weyhausen, Poclain, Volvo |
Absolute Filter Rating | 45 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 10 1/4 in, Length 10 1/4 in, Width 4 5/32 in, Outside Dia. 4 5/32 in, Inside Dia. 13/32 in, Includes Attached Grommet, For Use With Atlas-Weyhausen, Poclain, Volvo, Zettelmeyer Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT512)
- TH MARINE Clamp-Hose 11.3 Stpls, #16700007 (16700007)
- ACCESS TOOLS Reach Tool, Little Max Long, SS (LM)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1367)
- BALDWIN FILTERS Oil/Transmission Filter, 3-11/16x3-7/8In (B163)
- BALDWIN FILTERS Hydraulic Filter, 2-9/16 x 8-31/32 In (PT8484)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9-3/32 In (PT568)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9-1/16 In (PT8496MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207-10)
- BALDWIN FILTERS Power Steering Filter, 2-21/32 x 3-1/2 In (BT9388)
- MAIN FILTER CARQUEST 85546 Replacement/Interchange Spin-On Filter (MF0057996)
- Baldwin Filters Automotive Hydraulic Filters