Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-3/8 x 16-1/16 In
Mfr # PT8494
Zoro # G5656585
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 23/32 in
- Outside Dia. 4 3/8 in
- Description/Special Features Wire Mesh Supported Hydraulic Element
- Fluid Type Hydraulic
- Length 16 1/16 in
Product Information
- Brand Baldwin Filters
- MFR # PT8494
- Zoro # G5656585
- UPC # 791440062504
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 23/32 in |
Outside Dia. | 4 3/8 in |
Length | 16 1/16 in |
Width | 4 3/8 in |
Height | 16 1/16 in |
Outside Diameter | 4 3/8 in |
Overall Height | 16 1/16 in |
Inside Diameter | 23/32 in |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 27, Height 16 1/16 in, Length 16 1/16 in, Width 4 3/8 in, Outside Dia. 4 3/8 in, Inside Dia. 23/32 in, Includes Attached Gasket, Attached Grommet, For Use With Case Excavators, Donaldson HAK05 Assembly, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASOILA CHEMICALS Gasoila Chemicals 296-WT25 2.5 Oz Tube Water Finding Paste (296-WT25)
- GROTE Hs Butt, Poly, 22-18 Ga PK100 (83-3150)
- MARATHON INDUSTRIES Marathon Flat Free Tire 30030 - 4.10/3.50-4 Sawtooth Tread - 3.5" Centered - 5/8" Bearings (30030)
- HTI Hi Buff 8" Light Cut Green Slant Foam (HB 300)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT763)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT767)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 3-1/2 In (BT8323)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9074)
- BALDWIN FILTERS Hydraulic Filter, 4 x 14-7/8 In (PT751)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8502)
- DONALDSON Hydraulic Filter, Cartridge, P164174 (P164174)
- Baldwin Filters Automotive Hydraulic Filters