Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-31/32 x 11-7/16 In
Mfr # PT722
Zoro # G4465842
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 5
- Width 4 31/32 in
- Length 11 7/16 in
- Filter Design Cartridge
- Inside Dia. 13/32 in
Product Information
- Brand Baldwin Filters
- MFR # PT722
- Zoro # G4465842
- UPC # 791440007871
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 31/32 in |
Length | 11 7/16 in |
Inside Dia. | 13/32 in |
Outside Dia. | 4 31/32 in |
Height | 11 7/16 in |
Outside Diameter | 4 31/32 in |
Overall Width | 4 31/32 in |
Overall Length | 11 7/16 in |
Overall Height | 11 7/16 in |
Inside Diameter | 13/32 in |
Details
Micron Rating | 5 |
Filter Design | Cartridge |
Includes | Grommet Attached |
Description/Special Features | Hydraulic Element |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
For Use With | Broyt Excavators, Poclain, Volvo Loaders |
Absolute Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 11 7/16 in, Length 11 7/16 in, Width 4 31/32 in, Outside Dia. 4 31/32 in, Inside Dia. 13/32 in, Includes Grommet Attached, For Use With Broyt Excavators, Poclain, Volvo Loaders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Ford, 20031 (20031)
- SATCO 100W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3485)
- METRA 2008 Nissan Titan 2-Din Turbo Kit, 957424 (957424)
- MOTORMITE Temperature Control Knobs, 76894 (76894)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 18-1/2 In (PT8446-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT389-10)
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD5)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9114)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 4-1/8 In (PT9394-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5 x 3 In (PT565)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT351)
- Baldwin Filters Automotive Hydraulic Filters