Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-23/32 x 7-3/4 In
Mfr # BT8880-MPG
Zoro # G5526726
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 8
- Includes Attached Gasket
- Height 7 3/4 in
- Length 7 3/4 in
- Thread Size - Automotive Filters 1-3/4"
Product Information
- Brand Baldwin Filters
- MFR # BT8880-MPG
- Zoro # G5526726
- UPC # 791440056183
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 7 3/4 in |
Length | 7 3/4 in |
Thread Size - Automotive Filters | 1-3/4" |
Outside Dia. | 4 23/32 in |
Width | 4 23/32 in |
Thread Size | 1 3/4"-12 |
Outside Diameter | 4 23/32 in |
Overall Height | 7 3/4 in |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 7 3/4 in, Length 7 3/4 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Attached Gasket, For Use With Ford, New Holland Equipment, Versatile Tractors, Thread Size 1 3/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 10-13 Chevrolet Camaro Projector Headlight Glossy Black (LHP-CMR10JM-TM)
- SIMPLE GREEN 55 Gal. Rig Wash Drum, Clear, Concentrated (0100000103055)
- QUANTUM In-Tank EFI OEM Replacement Fuel Pump WAL-PPN18 (WAL-PPN18)
- INSTALLBAY BY METRA FIREWALL GROMMET 0AWG PG21 IP68 (IBFG0)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 17-15/16 In (PT8305)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-3/8 In (PT849-10)
- BALDWIN FILTERS Hydraulic Filter, 2-7/16 in. O.D. (PT9481-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 17-23/32 In (PT8366)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 7-7/8 In (PT9187)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 5-11/32 In (BT8412)
- WIX FILTERS Indl Hydraulic Applications, A06A25G (A06A25G)
- Baldwin Filters Automotive Hydraulic Filters