Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-23/32 x 11-17/32 In
Mfr # BT9421-MPG
Zoro # G2165667
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Integral Gasket
- Length 11 17/32 in
- Height 11 17/32 in
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Thread Size - Automotive Filters 1-3/8"
Product Information
- Brand Baldwin Filters
- MFR # BT9421-MPG
- Zoro # G2165667
- UPC # 791440086692
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 11 17/32 in |
Height | 11 17/32 in |
Thread Size - Automotive Filters | 1-3/8" |
Outside Dia. | 4 23/32 in |
Width | 4 23/32 in |
Thread Size | 1 3/8"-12 |
Overall Height | 11 17/32 in |
Outside Diameter | 4 23/32 in |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 11 17/32 in, Length 11 17/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Integral Gasket, For Use With Case Dozers, Case-International Tractors, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Large Dust Cap, Rubber, Matte, PK5 (BB21)
- LENCO MARINE 101 Standard Actuator - 24V - 2-1/4" Stroke (15061-001)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 80-100 deg F 27-38 deg C (3309043)
- SPRINGFIELD Swivel- Seat 2-7/8, #1100021-1 (1100021-1)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 9-19/32 In (BT9366-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9075)
- BALDWIN FILTERS Hydraulic Filter, 5-19/32 x 16-23/32 In (PT8436)
- BALDWIN FILTERS Hvy-Dty Hydraulic Element, PT207-HD (PT207-HD)
- BALDWIN FILTERS Hydraulic Filter, 6 In and 6-1/2 x 6 In (PT462)
- BALDWIN FILTERS Hydraulic Filter, 5-7/16 in. O.D. (BT9533)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 6-9/16 In (PT9196)
- Baldwin Filters Automotive Hydraulic Filters