Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-23/32 x 11-17/32 In
Mfr # BT9353-MPG
Zoro # G6120317
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Height 11 17/32 in
- Thread Size - Automotive Filters 1-3/4"
- Outside Dia. 4 23/32 in
- Micron Rating 5
Product Information
- Brand Baldwin Filters
- MFR # BT9353-MPG
- Zoro # G6120317
- UPC # 791440077409
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 11 17/32 in |
Thread Size - Automotive Filters | 1-3/4" |
Outside Dia. | 4 23/32 in |
Length | 11 17/32 in |
Width | 4 23/32 in |
Thread Size | 1 3/4"-12 |
Overall Height | 11 17/32 in |
Outside Diameter | 4 23/32 in |
Details
Item | Hydraulic Filter |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Micron Rating | 5 |
Fluid Type | Hydraulic |
Includes | Integral Gasket |
Filter Design | Spin-On |
For Use With | Caterpillar, John Deere Equipment |
Nominal Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | John Deere |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 5 micron |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 11 17/32 in, Length 11 17/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Integral Gasket, For Use With Caterpillar, John Deere Equipment, Thread Size 1 3/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT The HiLift Jack Lift-Mate (OFF-ROAD RECOVERY) (HLLM1)
- GATES Auto V-Belt, Industry Number K080585HD (K080585HD)
- WIX FILTERS Xp Lube Filter, 57099Xp (57099XP)
- AGS Brass Adapter, Female(7/16-24 Invtd), Male(9/16-18 Invtd), 10/bag (BLF-25)
- BALDWIN FILTERS Hydraulic Filter, 4-5/8 x 2-17/32 In (PT558)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT289-10)
- BALDWIN FILTERS Hydraulic Spin-On, BT23540 (BT23540)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 7-7/16 In (PT562-10)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT365)
- BALDWIN FILTERS Hydraulic Filter, 8 x 21-1/2 In (PT753)
- DONALDSON Hydraulic Filter Cartridge (P550309)
- Baldwin Filters Automotive Hydraulic Filters