Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-21/32 x 8-3/32 In
Mfr # BT9558-MPG
Zoro # G0709694
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 8
- Outside Dia. 4 21/32 in
- Thread Size - Automotive Filters 1-1/4"
- Fluid Type Hydraulic
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
Product Information
- Brand Baldwin Filters
- MFR # BT9558-MPG
- Zoro # G0709694
- UPC # 791440085817
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 4 21/32 in |
Thread Size - Automotive Filters | 1-1/4" |
Height | 8 3/32 in |
Width | 4 21/32 in |
Length | 8 3/32 in |
Thread Size | 1 1/4"-11 |
Overall Height | 8 3/32 in |
Outside Diameter | 4 21/32 in |
Details
Micron Rating | 8 |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Filter Design | Spin-On |
Includes | G498-A Integral Gasket, Integral Post Seal |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 8 micron |
Compatible Vehicle Make | Quincy |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 8 micron |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 8 3/32 in, Length 8 3/32 in, Width 4 21/32 in, Outside Dia. 4 21/32 in, Includes G498-A Integral Gasket, Integral Post Seal, Thread Size 1 1/4 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 05-05 Infiniti G35 Projector Headlights (LHP-G35054G-TM)
- REINZ CYLINDER HEAD COVER GASKET (71-21366-30)
- SCHLEY PRODUCTS PARKING BRAKE CABLE COUPLER REMOVNG TOO (SL10500)
- FAIRCHILD INDUSTRIES Kf3085 - 1999-2016 Ford F-250 Crew Cab Rear Door Seal Kit (KF3085)
- BALDWIN FILTERS Hydraulic Spin-On, BT23604 (BT23604)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1317 (OB1317)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT366-10)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT289-10)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-3/32 In (PT8370-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-1/4 In (PT9342-MPG)
- MAIN FILTER ZINGA HE10 Replacement/Interchange Spin-On Filter (MF0058047)
- Baldwin Filters Automotive Hydraulic Filters