Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-17/32 x 7-1/16 In
Mfr # P204HD
Zoro # G0684537
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Attached End Seals, Attached Grommet
- Width 4 17/32 in
- Length 7 1/16 in
- Height 7 1/16 in
- Inside Dia. 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # P204HD
- Zoro # G0684537
- UPC # 791440002609
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 17/32 in |
Length | 7 1/16 in |
Height | 7 1/16 in |
Inside Dia. | 1/2 in |
Outside Dia. | 4 17/32 in |
Overall Height | 7 1/16 in |
Outside Diameter | 4 17/32 in |
Inside Diameter | 1/2 in |
Details
Item | Hydraulic Filter |
Includes | Attached End Seals, Attached Grommet |
Micron Rating | 20 |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element |
For Use With | P204 Clark, Crane Carrier, Galion, Gradall, Grove, Hough, International EquipmentP204-HD Case, Caterpillar, Dresser, International EquipmentP204-HD10 Case, Michigan, P& H Harnischfeger, Vickers Equipment |
Nominal Filter Rating | 20 micron |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 45 micron |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Case IH, Navistar |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 7 1/16 in, Length 7 1/16 in, Width 4 17/32 in, Outside Dia. 4 17/32 in, Inside Dia. 1/2 in, Includes Attached End Seals, Attached Grommet, For Use With P204 Clark, Crane Carrier, Galion, Gradall, Grove, Hough, International EquipmentP204-HD Case, Caterpillar, Dresser, International EquipmentP204-HD10 Case, Michigan, P& H Harnischfeger, Vickers Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 3, 2" Shank, 45030 (45030)
- MEGUIARS Wash Anywhere Spray (G3626)
- WESTWARD Control Knob, Rate Selector (TT246102666G)
- BRUSKE 4116cb Truck/Window Wash Brush W/Bump (SP-JELBATH32PRO)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204-HD10)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 8-7/32 In (H9046)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-15/32 In (PT8355)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-7/32 In (BT8347)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 2-7/32 In (BT8386)
- BALDWIN FILTERS Hydraulic Filter, 1-5/32 x 4-11/16 In (PT256)
- DONALDSON Breather, Hydraulic Spin-On (P564425)
- Baldwin Filters Automotive Hydraulic Filters