Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-1/2 x 6-31/32 In
Mfr # PT467-MPG
Zoro # G5595807
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Fluid Type Hydraulic
- Includes (4) Furnished Gaskets
- Filter Design Cartridge
- Outside Dia. 4 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # PT467-MPG
- Zoro # G5595807
- UPC # 791440005464
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 4 1/2 in |
Width | 4 1/2 in |
Inside Dia. | 1 7/8 in |
Length | 6 31/32 in |
Height | 6 31/32 in |
Outside Diameter | 4 1/2 in |
Inside Diameter | 1 7/8 in |
Overall Height | 6 31/32 in |
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 6 31/32 in, Length 6 31/32 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 1 7/8 in, Includes (4) Furnished Gaskets, For Use With White Equipment, Agco Tractors, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Jumper, 3 Lug, 2/0G, 13 5/8" Neg (84-9274)
- SUR&R Quick Connector, For Straight Lines, PK2 (K410)
- BUYERS PRODUCTS Hitch Pin, 5/8 In x 4 In (66107)
- RAYMARINE 5-Way Connector For Seatalk Ng (A06064)
- BALDWIN FILTERS Hydraulic Filter, 4-5/8 x 6-21/32 In (PT7616)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 7-13/16 In (PT567-10)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT9345)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 8-1/32 In (BT9422)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8846)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-9/16 In (BT8304)
- DONALDSON Hydraulic Filter, Spin-On, P162766 (P162766)
- Baldwin Filters Automotive Hydraulic Filters