Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-1/2 x 6-31/32 In
Mfr # PT207HD
Zoro # G2556032
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 20
- Inside Dia. 1 7/8 in
- Fluid Type Hydraulic
- Length 6 31/32 in
- Width 4 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # PT207HD
- Zoro # G2556032
- UPC # 791440002661
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 1 7/8 in |
Length | 6 31/32 in |
Width | 4 1/2 in |
Height | 6 31/32 in |
Outside Dia. | 4 1/2 in |
Inside Diameter | 1 7/8 in |
Outside Diameter | 4 1/2 in |
Overall Height | 6 31/32 in |
Details
Item | Hydraulic Filter |
Micron Rating | 20 |
Fluid Type | Hydraulic |
Includes | (2) ES1092 Furnished Gasket |
Filter Design | Cartridge |
Description/Special Features | Heavy-Duty Hydraulic Element |
For Use With | Allis Chalmers, Case, Caterpillar, John Deere, Massey Ferguson, New Holland, Oliver, Steiger, Versatile Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Allis-Chalmers, Case IH, John Deere, Massey Ferguson, New Holland, Oliver, Steiger |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 20 micron |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Absolute Filter Rating | 45 micron |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Heavy-Duty Hydraulic Element, Micron Rating 20, Height 6 31/32 in, Length 6 31/32 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 1 7/8 in, Includes (2) ES1092 Furnished Gasket, For Use With Allis Chalmers, Case, Caterpillar, John Deere, Massey Ferguson, New Holland, Oliver, Steiger, Versatile Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Two-Stud Replacement Lamp (52972)
- K-TOOL INTERNATIONAL Stud Remover 5/16", 1/2" Drive (KTI23810)
- SURE SHOT Sprayer, Plated, Steel, Dual Nozzle, 32 oz. (A1100)
- OPTRONICS 10-LED 6IN OVAL SURFACE FLANGE MOUNT STOP/TURN/TAIL LIGHT; HARD WIRED (STL78RK)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 6-17/32 In (PT8419)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8898)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-15/16 In (PT273)
- BALDWIN FILTERS Hydraulic Filter, 5 x 3 In (PT565)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-1/32 In (BT8488)
- BALDWIN FILTERS Hydraulic Filter, 2 x 6-5/16 In (H9327)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8307MPG)
- Baldwin Filters Automotive Hydraulic Filters