Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 4-1/2 x 10-3/16 In
Mfr # PT554
Zoro # G5815643
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/2 in
- Description/Special Features Hydraulic Element
- Height 10 3/16 in
- Fluid Type Hydraulic
- Length 10 3/16 in
Product Information
- Brand Baldwin Filters
- MFR # PT554
- Zoro # G5815643
- UPC # 791440006379
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 4 1/2 in |
Height | 10 3/16 in |
Length | 10 3/16 in |
Outside Dia. | 4 1/2 in |
Inside Dia. | 1 29/32 in |
Inside Diameter | 1 29/32 in |
Outside Diameter | 4 1/2 in |
Overall Height | 10 3/16 in |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 10 3/16 in, Length 10 3/16 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 1 29/32 in, Includes (2) ES1092 Furnished Gasket, For Use With Clark Lift Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE OX 2 HITCH IMMOBILIZER II, DUAL U-BOLT DESIGN (BX88224)
- DONALDSON Fuel Filter, Water Separator Cartridge, P552020 (P552020)
- FLEETGUARD Fuel FilterWater Seperator (FS1287)
- TURTLE WAX Maxpower Car Wash 100Oz (50597)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT452)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 7-15/16 In (PT9248)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 7-17/32 In (PT9447)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 6-15/32 In (PT377-10)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9391-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 3-5/16 In (PT8894-MPG)
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE7010N Replacement/Interchange Spin-On Filter (MF0058069)
- Baldwin Filters Automotive Hydraulic Filters