Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3 x 9-13/16 In
Mfr # PT727-DL
Zoro # G5814636
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 13/16 in
- Description/Special Features Double-Length Hydraulic Element
- Height 9 13/16 in
- Inside Dia. 1 in
- Filter Design Cartridge
Product Information
- Brand Baldwin Filters
- MFR # PT727-DL
- Zoro # G5814636
- UPC # 791440007901
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 9 13/16 in |
Height | 9 13/16 in |
Inside Dia. | 1 in |
Width | 3 in |
Outside Dia. | 3 in |
Overall Height | 9 13/16 in |
Inside Diameter | 1 in |
Outside Diameter | 3 in |
Details
Description/Special Features | Double-Length Hydraulic Element |
Filter Design | Cartridge |
Includes | (2) O-Rings |
Item | Hydraulic Filter |
Micron Rating | 5 |
Fluid Type | Hydraulic |
For Use With | Schroeder Equipment |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Compatible Vehicle Make | Schroeder |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 45 micron |
Nominal Filter Rating | 20 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Double-Length Hydraulic Element, Micron Rating 5, Height 9 13/16 in, Length 9 13/16 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 1 in, Includes (2) O-Rings, For Use With Schroeder Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALTDOGG TGS06 10 Cubic Foot Tailgate Spreader (TGS06)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.84 in. L (371PTCSP-4-4)
- CURT Tray-Style Cargo Carrier, 48"x20" (18110)
- MOTORMITE 3-WIRE DOUBLE CONTACT IMPORT SOCKET (84809)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT8969-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 18-5/16 In (PT8455-MPG)
- BALDWIN FILTERS Hydraulic Filter, 6 x 16 In (P718-5)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 6-5/16 In (PT9448)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 3-7/8 In (BT8905)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 6-3/4 In (PT9267)
- MAIN FILTER BALDWIN BT8849MPG Replacement/Interchange Spin-On Filter (MF0575527)
- Baldwin Filters Automotive Hydraulic Filters