Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-9/16 x 12-15/16 In
Mfr # PT9303-MPG
Zoro # G1613796
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 15/16 in
- Includes O-Ring
- Width 3 9/16 in
- Length 12 15/16 in
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Product Information
- Brand Baldwin Filters
- MFR # PT9303-MPG
- Zoro # G1613796
- UPC # 791440073869
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 12 15/16 in |
Width | 3 9/16 in |
Length | 12 15/16 in |
Outside Dia. | 3 9/16 in |
Inside Dia. | 1 23/32 in |
Outside Diameter | 3 9/16 in |
Inside Diameter | 1 23/32 in |
Overall Height | 12 15/16 in |
Details
Includes | O-Ring |
Item | Hydraulic Filter |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Media Material | Cellulose |
Compatible Vehicle Make | Hydac |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 12 15/16 in, Length 12 15/16 in, Width 3 9/16 in, Outside Dia. 3 9/16 in, Inside Dia. 1 23/32 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKER STATE Pennzoil Platinum 5W-30 Gasoline Synthetic Motor Oil 5 qt 1 pk (550046126)
- JR PRODUCTS WINDOW LATCH (HEHR STYLE), BLACK (20435)
- ILC Replacement For MITSUBISHI M2T58881 STARTER (M2T58881 STARTER)
- PROPSPEED Foulfree Foul-Release Transducer Coating - 15ml Kit Covers 2 (FFKIT)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-3/32 In (BT8426-MPG)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 1 in Thread Size, 3 11/16 x 5 13/32 In (BT839-10)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8 In (PT760-25)
- BALDWIN FILTERS Hydraulic Filter, Element, 6-13/16in. L (PT9491-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8847)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 8-11/16 In (BT8477)
- Baldwin Filters Automotive Hydraulic Filters