Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-7/8 x 9-3/16 In
Mfr # BT9368-MPG
Zoro # G5569216
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters M72 x 2.0mm
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Height 9 3/16 in
- Width 3 7/8 in
- Length 9 3/16 in
Product Information
- Brand Baldwin Filters
- MFR # BT9368-MPG
- Zoro # G5569216
- UPC # 791440078505
- Country of Origin Mexico
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | M72 x 2.0mm |
Height | 9 3/16 in |
Width | 3 7/8 in |
Length | 9 3/16 in |
Outside Dia. | 3 7/8 in |
Thread Size | M72 x 2.0mm |
Outside Diameter | 3 7/8 in |
Overall Length | 9 3/16 in |
Overall Height | 9 3/16 in |
Overall Width | 3 7/8 in |
Details
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Filter Design | Spin-On |
Includes | I. Gasket Included |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
For Use With | John Deere Motor Graders, Skidders |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Height 9 3/16 in, Length 9 3/16 in, Width 3 7/8 in, Outside Dia. 3 7/8 in, Includes I. Gasket Included, For Use With John Deere Motor Graders, Skidders, Thread Size M72 x 2.0mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6806 PWC 9' Dock Line with Stainless Steel Snap Hook - Value 2-Pack (3006.6806)
- TRU-FLATE Tire Repair Boot, PK15 (15-297)
- ECCO Alarm BackUp, 97Db, 1224Vdc, Lead (520-2LDW)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M, 20A, 12V (CBT-20M)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 18-5/16 In (PT8455-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 11-11/16 In (PT9446)
- BALDWIN FILTERS Hydraulic Filter, 2-5/32 x 1-1/2 In (PA5316)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 9-5/8 In (PT8329)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 5 In (PT492)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-29/32 In (BT9367-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-17/32 In (BT8850-MPG)
- Baldwin Filters Automotive Hydraulic Filters