Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-7/8 x 5-7/32 In
Mfr # BT8919
Zoro # G5772191
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 7/8 in
- Description/Special Features Hydraulic Spin-on
- Filter Design Spin-On
- Height 5 7/32 in
- Length 5 7/32 in
Product Information
- Brand Baldwin Filters
- MFR # BT8919
- Zoro # G5772191
- UPC # 791440069770
- Country of Origin Indonesia
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 7/8 in |
Height | 5 7/32 in |
Length | 5 7/32 in |
Outside Dia. | 3 7/8 in |
Thread Size - Automotive Filters | M22 x 1.5mm |
Thread Size | M22-1.50 |
Outside Diameter | 3 7/8 in |
Overall Height | 5 7/32 in |
Details
Description/Special Features | Hydraulic Spin-on |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | Integral Gasket |
For Use With | Kato Excavators |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Kato |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Construction Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 5 7/32 in, Length 5 7/32 in, Width 3 7/8 in, Outside Dia. 3 7/8 in, Includes Integral Gasket, For Use With Kato Excavators, Thread Size M22-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Light-Courtesy 4 Led White, #LED-34185-DP (LED-34185-DP)
- DORMAN Steel Fuel Tank, 576-109 (576-109)
- BULLDOG Pin And Chain Kit (500243)
- BALDWIN FILTERS Air Filter, 6-15/16 x 11-9/16 in. (PA2970)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (BT8440-MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-7/16 x 5-3/4 In (PT11-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-13/16 x 9-7/16 In (BT8834-MPG)
- BALDWIN FILTERS Oil/Transmission Filter, 3 x 3-17/32 In (BT8409)
- BALDWIN FILTERS Hydraulic Filter, 2-23/32 in. O.D. (PT9490-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT477)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 18-5/16 In (PT8455-MPG)
- Baldwin Filters Automotive Hydraulic Filters