Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-7/16 x 6-1/16 In
Mfr # BT9464
Zoro # G5396282
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/16 in
- Description/Special Features Hydraulic Spin-on
- Fluid Type Hydraulic
- Includes Integral Gasket, O-Ring
- Filter Design Spin-On
Product Information
- Brand Baldwin Filters
- MFR # BT9464
- Zoro # G5396282
- UPC # 791440091849
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 6 1/16 in |
Height | 6 1/16 in |
Width | 3 7/16 in |
Outside Dia. | 3 7/16 in |
Thread Size - Automotive Filters | M45 x 2.0mm |
Thread Size | M45 x 2.0 |
Outside Diameter | 3 7/16 in |
Overall Height | 6 1/16 in |
Details
Description/Special Features | Hydraulic Spin-on |
Fluid Type | Hydraulic |
Includes | Integral Gasket, O-Ring |
Item | Hydraulic Filter |
Filter Design | Spin-On |
For Use With | Caterpillar Equipment |
Compatible Vehicle Make | Caterpillar |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 10 micron |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Nominal Filter Rating | 3 micron |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 6 1/16 in, Length 6 1/16 in, Width 3 7/16 in, Outside Dia. 3 7/16 in, Includes Integral Gasket, O-Ring, For Use With Caterpillar Equipment, Thread Size M45 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Belt Tensioner, 1275390 (1275390)
- SKF Shaft Seal, 1-5/8 x 2-7/16 x 5/16", CRW1, NBR (16180)
- PERMATEX Automotive Auto Ultra Disc Caliper Lube 8oz. Brush Top (24110)
- PHOENIX Hub Cover, Front Hub Cover, 19.5 In (Q820F)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 12-15/16 In (PT9303-MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-7/16 x 5-3/4 In (PT11-HD)
- BALDWIN FILTERS Hydraulic Filter, 5-19/32 x 16-11/16 In (PT9556-MPG)
- BALDWIN FILTERS Hydraulic Filter, 6-1/32 x 7-5/8 In (P194HD10)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 3-31/32 In (BT8301)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 1-1/2 in Thread Size, 5 1/32 x 7 In, 9.8 Micron Rating (BT287-10)
- DONALDSON Hydraulic Filter, Spin-On, P573998 (P573998)
- Baldwin Filters Automotive Hydraulic Filters