Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 9-19/32 In
Mfr # BT8862
Zoro # G1423922
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 3/4 in
- Filter Design Spin-On
- Micron Rating 9.8
- Height 9 19/32 in
- Thread Size - Automotive Filters 1-3/8"
Product Information
- Brand Baldwin Filters
- MFR # BT8862
- Zoro # G1423922
- UPC # 791440038400
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 3/4 in |
Height | 9 19/32 in |
Thread Size - Automotive Filters | 1-3/8" |
Length | 9 19/32 in |
Outside Dia. | 3 3/4 in |
Thread Size | 1 3/8"-12 |
Outside Diameter | 3 3/4 in |
Overall Height | 9 19/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 9.8 |
Includes | Attached Gasket |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Spin-on |
For Use With | Champion, Versatile Equipment |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 9.8 micron |
Compatible Vehicle Make | Champion |
Absolute Filter Rating | 27 micron |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 9 19/32 in, Length 9 19/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Attached Gasket, For Use With Champion, Versatile Equipment, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP TEAK 8-3/4in Winch Pad (60169)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 11 In (PT83)
- MOTOR MEDIC Transmission Additive, 32 oz. Size, Amber (M1432)
- WESTWARD 2 Tons Service Jack 20" Max. Lifting H., 4-3/8" Min. Lifting H (34NK71)
- BALDWIN FILTERS Oil/Transmission Filter, 3-1/2x6-15/16In (P198)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 16-7/8 In (H9083)
- BALDWIN FILTERS Hydraulic Filter, 4-9/16 x 7-31/32 In (PT391-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-25/32 In (BT8903)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-15/16 x 9-9/32In (PT670)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9114)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8870-MPG (BT8870-MPG)
- Baldwin Filters Automotive Hydraulic Filters