Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 7-13/16 In
Mfr # PT567-10
Zoro # G5762373
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 3/4 in
- Inside Dia. 1 31/32 in
- Micron Rating 5
- Filter Design Cartridge
- Outside Dia. 3 3/4 in
Product Information
- Brand Baldwin Filters
- MFR # PT567-10
- Zoro # G5762373
- UPC # 791440006515
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 3/4 in |
Inside Dia. | 1 31/32 in |
Outside Dia. | 3 3/4 in |
Length | 7 13/16 in |
Height | 7 13/16 in |
Outside Diameter | 3 3/4 in |
Overall Height | 7 13/16 in |
Inside Diameter | 1 31/32 in |
Details
Micron Rating | 5 |
Filter Design | Cartridge |
Includes | Attached Gasket |
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
For Use With | Equipment with Ripley Hydraulic Systems |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 5 micron |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Absolute Filter Rating | 25 micron |
Compatible Vehicle Make | Ripley |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 7 13/16 in, Length 7 13/16 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Inside Dia. 1 31/32 in, Includes Attached Gasket, For Use With Equipment with Ripley Hydraulic Systems, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Offset Valve Tappet Gauge Set, 11 pcs. (A308)
- WALKER EXHAUST Exhaust Intermediate Pipe, 57000 (57000)
- VELVAC Floor Dimmer Switch For Gm And Jeep (090080)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 47784 (47784)
- BALDWIN FILTERS Hydraulic Filter, 2-7/32 in. O.D. (PT9493-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT752)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9353-MPG)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-17/32x5-21/32 In (P18-HD)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 6-27/32 In (BT8906)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-3/32 In (BT8426-MPG)
- MAIN FILTER FILTREC A211C25BM Replacement/Interchange Spin-On Filter (MF0058094)
- Baldwin Filters Automotive Hydraulic Filters