Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 6-1/8 In
Mfr # BT8844
Zoro # G2339337
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 1/8 in
- Fluid Type Hydraulic
- Outside Dia. 3 3/4 in
- Micron Rating 9.8
Product Information
- Brand Baldwin Filters
- MFR # BT8844
- Zoro # G2339337
- UPC # 791440042636
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 6 1/8 in |
Outside Dia. | 3 3/4 in |
Height | 6 1/8 in |
Width | 3 3/4 in |
Thread Size - Automotive Filters | 1-3/8" |
Thread Size | 1 3/8"-12 |
Outside Diameter | 3 3/4 in |
Overall Height | 6 1/8 in |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 6 1/8 in, Length 6 1/8 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Attached Gasket, For Use With Bobcat, Michigan, TCM Loaders, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEYER CNTRL SLIK STICK SING LVR-1PC PLOWS AND ACCESSORIES (22092C)
- QUICKCABLE Terminal Protector, Snap-On, PVC, Red, PK5 (5702-360-005R)
- JABSCO Mag Drive Centrifugal Pump - 21GPM - 110V AC (436981)
- BALDWIN FILTERS Air Filter, 7-11/32 x 15-5/32 in. (PA2369)
- BALDWIN FILTERS Hydraulic Filter, 6 x 8 In (PT191-10)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-25/32 In (BT8903)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9 In (PT9418)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 6 In (PT8451-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 3-5/16 In (PT8962-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-27/32 x 7-7/8 In (PT9187)
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE7010N Replacement/Interchange Spin-On Filter (MF0058069)
- Baldwin Filters Automotive Hydraulic Filters