Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 6-11/32 In
Mfr # BT8904-MPG
Zoro # G5643382
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Height 6 11/32 in
- Includes O-Ring
- Fluid Type Hydraulic
- Width 3 3/4 in
Product Information
- Brand Baldwin Filters
- MFR # BT8904-MPG
- Zoro # G5643382
- UPC # 791440066670
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6 11/32 in |
Width | 3 3/4 in |
Outside Dia. | 3 3/4 in |
Thread Size - Automotive Filters | 1-3/8" |
Length | 6 11/32 in |
Thread Size | 1 3/8"-12 |
Outside Diameter | 3 3/4 in |
Overall Height | 6 11/32 in |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 6 11/32 in, Length 6 11/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes O-Ring, For Use With John Deere Tractors, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 12V, 3A, Battery Charger & Maintainer, Charge Lithium Ion LifePO4 Standard & AGM Vehicle Batteries (CMXCESM260)
- WILTON Milton MIL-S-568 Digital Pistol Grip Inflator (MIL-S-568)
- DAVIS INSTRUMENTS Universal Masthead Mount f/Windex 10.Sport & Windex 15 (1705)
- AGS Splice-Lok A/C Repair Block-Off Body/Nut (ACR061K) (ACR-061K)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 10-3/8 In (BT9454)
- BALDWIN FILTERS Hydraulic Filter, 1-7/8 x 6-1/32 In (PT9330-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387-10)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8312)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9111)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8475)
- MAIN FILTER MP FILTRI CSG050A03A Replacement/Interchange Spin-On Filter (MF0058000)
- Baldwin Filters Automotive Hydraulic Filters