Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-3/4 x 5-25/32 In
Mfr # BT8922
Zoro # G7571645
original price:
$82.63
30% off
new price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 25/32 in
- Length 5 25/32 in
- Includes 36 psid Bypass Valve, Integral Gasket
- Fluid Type Hydraulic
- Description/Special Features Hydraulic Spin-on
Product Information
- Brand Baldwin Filters
- MFR # BT8922
- Zoro # G7571645
- UPC # 791440069800
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 5 25/32 in |
Length | 5 25/32 in |
Thread Size - Automotive Filters | 3/4" |
Outside Dia. | 3 3/4 in |
Width | 3 3/4 in |
Thread Size | 3/4"-16 |
Overall Height | 5 25/32 in |
Outside Diameter | 3 3/4 in |
Details
Includes | 36 psid Bypass Valve, Integral Gasket |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Spin-on |
Filter Design | Spin-On |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Manitou |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 5 25/32 in, Length 5 25/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes 36 psid Bypass Valve, Integral Gasket, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE WorkLight, 700 lm, Rectangular, LED, 3-5/8"H (63751-5)
- KEN-TOOL Whl Lft Bar, 58 In, High-Gr Stl, Ergonomic (T950)
- CAR DEALER DEPOT 7 1/2 White & Blue Adhesive Windshield Numbers:12 Pk (164-6)
- HALTEC Large Bore Clip-on Chuck Hard Seal, 4" Sz (H-4660B)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5 In (PT468-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9391-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (PT8425)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 6-13/16 In (BT9321)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 3-31/32 In (BT8301)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8423)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8844)
- Baldwin Filters Automotive Hydraulic Filters