Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-23/32 x 3-7/8 In
Mfr # BT8905
Zoro # G0487715
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Description/Special Features Hydraulic Spin-on
- Filter Design Spin-On
- Height 3 7/8 in
- Thread Size - Automotive Filters 3/4"
Product Information
- Brand Baldwin Filters
- MFR # BT8905
- Zoro # G0487715
- UPC # 791440067028
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 3 7/8 in |
Thread Size - Automotive Filters | 3/4" |
Width | 3 23/32 in |
Length | 3 7/8 in |
Outside Dia. | 3 23/32 in |
Thread Size | 3/4"-16 |
Overall Height | 3 7/8 in |
Outside Diameter | 3 23/32 in |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 3 7/8 in, Length 3 7/8 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes G324-A Integral Gasket, For Use With Case-International, Ford, New Holland Mowers, Tractors, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Battery Terminal Spreader and Reamer (J319)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.25 Oz., PK25 (AW125N)
- HUMMINBIRD Humminbird HELIX 7 CHIRP MEGA DI GPS G4N (411640-1)
- BALDWIN FILTERS Air Filter, 4-31/32 x 6-11/16 in. (PA2099)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8910-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9074)
- BALDWIN FILTERS Hydraulic Filter, 1-21/32 x 3-7/16 In (PT8392)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-3/32 In (BT8841MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-7/16 in. O.D. (BT9533)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT595)
- BALDWIN FILTERS Power Steering Filter, 2-15/32 x 3-9/16In (P446)
- Baldwin Filters Automotive Hydraulic Filters