Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/8 x 5-17/32 In
Mfr # BT9349-MPG
Zoro # G5570546
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 1/8 in
- Description/Special Features Maximum Performance Glass Hydraulic Spin-On
- Fluid Type Hydraulic
- Micron Rating 8
- Filter Design Spin-On
Product Information
- Brand Baldwin Filters
- MFR # BT9349-MPG
- Zoro # G5570546
- UPC # 791440076846
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 1/8 in |
Height | 5 17/32 in |
Length | 5 17/32 in |
Width | 3 1/8 in |
Thread Size - Automotive Filters | 2" |
Thread Size | 2-12 |
Overall Height | 5 17/32 in |
Outside Diameter | 3 1/8 in |
Details
Item | Hydraulic Filter |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Fluid Type | Hydraulic |
Micron Rating | 8 |
Filter Design | Spin-On |
For Use With | Caterpillar Equipment |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 8 micron |
Compatible Vehicle Make | Caterpillar |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Nominal Filter Rating | 8 micron |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 5 17/32 in, Length 5 17/32 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Includes -, For Use With Caterpillar Equipment, Thread Size 2-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBL PRODUCTS FOAMING CAR WASH / 1 GAL (RB12029-1)
- HIGHLINE WARREN/PLEWS 16OZ Diesel Lubricity (38560)
- QUICKCABLE Terminal Protector, Snap-On, PVC, Red, PK5 (5702-360-005R)
- GROTE Primary Wire, 8 Gauge, Red, 25 ft. Spool (89-4000)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8874MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-23/32 In (BT778)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18 In (PT8408)
- BALDWIN FILTERS Hydraulic Filter, 1-3/8 x 3-11/16 In (PT9337-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 7-11/16 In (BT8503-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-21/32 x 3-7/16 In (PT8392)
- MAIN FILTER RENAULT X250902702 Hydraulic Filter Replacement (MF0062075)
- Baldwin Filters Automotive Hydraulic Filters