Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-15/16 x 9-9/32 In
Mfr # PT707-HD3
Zoro # G1415635
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 9.8
- Outside Dia. 3 15/16 in
- Inside Dia. 1 19/32 in
- Fluid Type Hydraulic
- Height 9 9/32 in
Product Information
- Brand Baldwin Filters
- MFR # PT707-HD3
- Zoro # G1415635
- UPC # 791440007789
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 15/16 in |
Inside Dia. | 1 19/32 in |
Height | 9 9/32 in |
Width | 3 15/16 in |
Length | 9 9/32 in |
Inside Diameter | 1 19/32 in |
Overall Height | 9 9/32 in |
Outside Diameter | 3 15/16 in |
Details
Micron Rating | 9.8 |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Element |
Includes | (2) Attached Grommet |
Filter Design | Cartridge |
For Use With | PT707-HD Allis Chalmers, Big Bud, Schroeder, WABCO EquipmentPT707-HD3 Gardner-Denver, Ingersoll-Rand, Timbco EquipmentPT707-HD10 Bantam, Caterpillar, Lorain, Massey Ferguson, Schroeder Equipment |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Gardner Denver, Timbco |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Nominal Filter Rating | 3 micron |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 10 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 9 9/32 in, Length 9 9/32 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 19/32 in, Includes (2) Attached Grommet, For Use With PT707-HD Allis Chalmers, Big Bud, Schroeder, WABCO EquipmentPT707-HD3 Gardner-Denver, Ingersoll-Rand, Timbco EquipmentPT707-HD10 Bantam, Caterpillar, Lorain, Massey Ferguson, Schroeder Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN ATV Tire, 16x8-7, 2 Ply, Knobby (WD1060)
- CURT Pintle Mount Hardware Kit 12, Grade 8, Black (48334)
- ECCO SAFETY GROUP LED BEACON: LOW PROFILE, 12-80VDC, PULSE8 FLASH, AMBER (6465A)
- CUSTOM ACCESSORIES Clock Compass, with Thermometer, Combo (11159)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 6-3/4 In (PT9267)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-15/32 In (H9042)
- BALDWIN FILTERS Hydraulic Filter, 5-3/32 x 11 In (BT9360)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 18-1/2 In (PT8517-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-25/32 In (BT844910)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT8414MPG)
- MAIN FILTER HYDAC/HYCON 0180MA003BN Replacement/Interchange Spin-On Filter (MF0058073)
- Baldwin Filters Automotive Hydraulic Filters