Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-15/16 x 9-9/32 In
Mfr # PT707-HD
Zoro # G0472315
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 9/32 in
- Filter Design Cartridge
- Width 3 15/16 in
- Inside Dia. 1 19/32 in
- Outside Dia. 3 15/16 in
Product Information
- Brand Baldwin Filters
- MFR # PT707-HD
- Zoro # G0472315
- UPC # 791440007765
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 9 9/32 in |
Width | 3 15/16 in |
Inside Dia. | 1 19/32 in |
Outside Dia. | 3 15/16 in |
Length | 9 9/32 in |
Inside Diameter | 1 19/32 in |
Overall Height | 9 9/32 in |
Outside Diameter | 3 15/16 in |
Details
Filter Design | Cartridge |
Includes | (2) Attached Grommet |
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Micron Rating | 20 |
Fluid Type | Hydraulic |
For Use With | PT707-HD Allis Chalmers, Big Bud, Schroeder, WABCO EquipmentPT707-HD3 Gardner-Denver, Ingersoll-Rand, Timbco EquipmentPT707-HD10 Bantam, Caterpillar, Lorain, Massey Ferguson, Schroeder Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 20 micron |
Compatible Vehicle Make | Allis-Chalmers, Big Bud, Schroeder, Wabco |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 45 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 9 9/32 in, Length 9 9/32 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 19/32 in, Includes (2) Attached Grommet, For Use With PT707-HD Allis Chalmers, Big Bud, Schroeder, WABCO EquipmentPT707-HD3 Gardner-Denver, Ingersoll-Rand, Timbco EquipmentPT707-HD10 Bantam, Caterpillar, Lorain, Massey Ferguson, Schroeder Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Battery Terminal Treatment Kit, Gray, 1" L (MC101)
- 3M Conspicuity, Continuous, 3 In, White, Truck (983-10 ES)
- BUYERS PRODUCTS Mudflap, Blue, Polymer, 24" x 30", PK2, 2 PK (RC30PPBLU)
- TRUXEDO 15-C F150 5FT 6IN PRO X15 TONNEAU COVER BLACK (1497701)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-11/32 In (PT9167)
- BALDWIN FILTERS Hydraulic Filter, 2-29/32 x 8 In (PT9300-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 8-15/16 In (BT425)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In (PT8989-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-13/16 In (BT8902)
- BALDWIN FILTERS Power Steering Filter, 3-3/8 x 2-23/32 In (PT9449)
- MAIN FILTER DONALDSON/FBO/DCI P173737 Replacement/Interchange Spin-On Filter (MF0575541)
- Baldwin Filters Automotive Hydraulic Filters