Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/32 x 6-15/32 In
Mfr # PT377
Zoro # G2856016
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/4 in
- Includes Attached End Seals, G458 Furnished Gasket
- Description/Special Features Hydraulic Element
- Filter Design Cartridge
- Width 3 1/32 in
Product Information
- Brand Baldwin Filters
- MFR # PT377
- Zoro # G2856016
- UPC # 791440004375
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 1 1/4 in |
Width | 3 1/32 in |
Height | 6 15/32 in |
Outside Dia. | 3 1/32 in |
Length | 6 15/32 in |
Outside Diameter | 3 1/32 in |
Overall Height | 6 15/32 in |
Inside Diameter | 1 1/4 in |
Details
Includes | Attached End Seals, G458 Furnished Gasket |
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Micron Rating | 5 |
For Use With | Michigan Fluid Power Systems |
Media Material | Cellulose |
Compatible Vehicle Make | Michigan |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 45 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 23 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 6 15/32 in, Length 6 15/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Inside Dia. 1 1/4 in, Includes Attached End Seals, G458 Furnished Gasket, For Use With Michigan Fluid Power Systems, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Socket Rack, 3/8" Drive, Metric (9735)
- T-H MARINE SUPPLIES T-H Marine Troll-Tamer™ f/Minn Kota Fortrex Trolling Motor Stabi (RMC-104FMK-DP)
- SG TOOL AID Slide Hammer/Puller For Front Wheel Hubs/Rear Axles, 10 Lbs (SGT66370)
- LUMITEC Capri3 Spreader Light - White/Blue Dimming - White Housing (101721)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 6-15/32 In (PT377-10)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-11/16 In (PT8468)
- BALDWIN FILTERS Power Steering Filter, 3-3/8 x 2-23/32 In (PT9449)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 10-3/8 In (BT9454)
- BALDWIN FILTERS Hydraulic Filter, 3-25/32 x 16-13/16 In (PT320-MPG)
- BALDWIN FILTERS Oil or Hydraulic Filter, 5-13/32 In (BT259)
- SCHROEDER Filter Element, Microglass, 1 Micron (39QPML-Z1V)
- Baldwin Filters Automotive Hydraulic Filters