Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-1/32 x 5-1/2 In
Mfr # BT8384
Zoro # G6087191
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters 3/4"
- Description/Special Features Hydraulic Spin-on
- Width 3 1/32 in
- Fluid Type Hydraulic
- Micron Rating 18
Product Information
- Brand Baldwin Filters
- MFR # BT8384
- Zoro # G6087191
- UPC # 791440050334
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Width | 3 1/32 in |
Height | 5 1/2 in |
Outside Dia. | 3 1/32 in |
Length | 5 1/2 in |
Thread Size | 3/4"-16 |
Outside Diameter | 3 1/32 in |
Overall Height | 5 1/2 in |
Details
Description/Special Features | Hydraulic Spin-on |
Fluid Type | Hydraulic |
Micron Rating | 18 |
Includes | 50 psid Bypass Valve, Integral Gasket |
Item | Hydraulic Filter |
Filter Design | Spin-On |
For Use With | Liebherr, Vogele Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 40 micron |
Compatible Vehicle Make | Liebherr, Vogele |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Nominal Filter Rating | 18 micron |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 18, Height 5 1/2 in, Length 5 1/2 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes 50 psid Bypass Valve, Integral Gasket, For Use With Liebherr, Vogele Equipment, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 94-98 GMC Full Size Pick Up Corner Light 4 Pcs Chrome (2LC-G2G4-V2-TM)
- JTM PRODUCTS Tire And Tube Mounting Compound 25 Lb Pail (JTMF10002)
- WESTIN HDX Modular Grille Guard (57-23905)
- CTA MANUFACTURING 4-Pc Oil Filter Wrench Set wStand (CTA4325)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-9/32 In (PT707-HD3)
- BALDWIN FILTERS Hydraulic Filter, 1-3/8 x 3-11/16 In (PT9337-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9175)
- BALDWIN FILTERS Power Steering Filter, 4-1/32 x 4-5/32 In (PT8407)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-11/32 In (PT9167)
- BALDWIN FILTERS Power Steering Filter, 3-3/8 x 2-23/32 In (PT9449)
- MAIN FILTER DONALDSON/FBO/DCI P165875 Hydraulic Filter Replacement (MF0058062)
- Baldwin Filters Automotive Hydraulic Filters