Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-13/16 x 9-7/16 In
Mfr # BT8834-MPG
Zoro # G0283342
original price:
$93.49
12% off
new price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Viton Integral Gasket
- Outside Dia. 3 13/16 in
- Thread Size - Automotive Filters 1-3/8"
- Fluid Type Hydraulic
- Filter Design Spin-On
Product Information
- Brand Baldwin Filters
- MFR # BT8834-MPG
- Zoro # G0283342
- UPC # 791440062320
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 13/16 in |
Thread Size - Automotive Filters | 1-3/8" |
Height | 9 7/16 in |
Length | 9 7/16 in |
Width | 3 13/16 in |
Thread Size | 1 3/8"-12 |
Outside Diameter | 3 13/16 in |
Overall Height | 9 7/16 in |
Details
Includes | Viton Integral Gasket |
Fluid Type | Hydraulic |
Filter Design | Spin-On |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
Item | Hydraulic Filter |
For Use With | Caterpillar Equipment, Freeman Hay Balers |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Compatible Vehicle Make | Freeman |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Height 9 7/16 in, Length 9 7/16 in, Width 3 13/16 in, Outside Dia. 3 13/16 in, Includes Viton Integral Gasket, For Use With Caterpillar Equipment, Freeman Hay Balers, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Whistle/Mirror Kit (744)
- SKF Shaft Seal, 1-15/16 x 2-7/8 x 5/16", CRWA1, NBR (19301)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RCJ8Y (863)
- PUROLATOR Purolator A25248 PurolatorONE Advanced Air Filter (A25248)
- BALDWIN FILTERS Hydraulic Filter, 2-5/32 x 2-23/32 In (PT8998-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 11-9/16 In (PT539)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9111)
- BALDWIN FILTERS Hydraulic Filter, 4-29/32 x 10-15/32 In (PT9407-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT9356)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT366-10)
- BALDWIN FILTERS Power Steering/Hydraulic Filter, 1-9/16In (P183)
- Baldwin Filters Automotive Hydraulic Filters