Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-13/16 x 3-13/16 In
Mfr # BT9561
Zoro # G0369433
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 13/16 in
- Length 3 13/16 in
- Outside Dia. 3 13/16 in
- Includes 22 psid Bypass Valve, Anti-Drainback Valve
- Filter Design Spin-On
Product Information
- Brand Baldwin Filters
- MFR # BT9561
- Zoro # G0369433
- UPC # 791440086197
- Country of Origin Morocco
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 13/16 in |
Length | 3 13/16 in |
Outside Dia. | 3 13/16 in |
Height | 3 13/16 in |
Thread Size - Automotive Filters | 1" |
Thread Size | 1-12 |
Outside Diameter | 3 13/16 in |
Overall Height | 3 13/16 in |
Details
Item | Hydraulic Filter |
Includes | 22 psid Bypass Valve, Anti-Drainback Valve |
Filter Design | Spin-On |
Description/Special Features | Hydraulic Spin-on |
Fluid Type | Hydraulic |
For Use With | J.C. Bamford Lift Trucks, Loaders |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Compatible Vehicle Type | Construction Equipment, Trucks |
Compatible Vehicle Make | JCB |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 3 13/16 in, Length 3 13/16 in, Width 3 13/16 in, Outside Dia. 3 13/16 in, Includes 22 psid Bypass Valve, Anti-Drainback Valve, For Use With J.C. Bamford Lift Trucks, Loaders, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENCO MARINE 102 Series Standard Actuator - 12V - 4-1/4" Stroke (15059-001)
- TAYLOR MADE 20IN ORANGE FOAM RING BUOY (363)
- SUNEX ® 10-Ton Air/Hydraulic Floor Service Jack (6614)
- DILL AIR CONTROLS REPL TPMS RUBBER STEM FOR NISSAN (DILVS-30)
- BALDWIN FILTERS BT8309-MPG, Max. Perf. Glass Hydraulic Spin-on (BT8309-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2 x 6-5/16 In (H9327)
- BALDWIN FILTERS Hydraulic Filter, 1-1/16 x 3-5/32 In (PT283)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 11-11/16 In (PT9446)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 5-17/32 In (BT9393-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-21/32 x 3-1/2 In (PT257)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8310MPG)
- Baldwin Filters Automotive Hydraulic Filters