Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 8-1/4 In
Mfr # PT9342-MPG
Zoro # G1802902
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 8 1/4 in
- Width 3 11/16 in
- Micron Rating 8
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # PT9342-MPG
- Zoro # G1802902
- UPC # 791440076587
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 8 1/4 in |
Width | 3 11/16 in |
Outside Dia. | 3 11/16 in |
Inside Dia. | 1 19/32 in |
Length | 8 1/4 in |
Outside Diameter | 3 11/16 in |
Overall Height | 8 1/4 in |
Inside Diameter | 1 19/32 in |
Details
Filter Design | Cartridge |
Item | Hydraulic Filter |
Micron Rating | 8 |
Fluid Type | Hydraulic |
Includes | (2) Attached Grommet |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
For Use With | Skytrak Telehandlers |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Skytrak |
Absolute Filter Rating | 8 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 8 micron |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 8 1/4 in, Length 8 1/4 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Inside Dia. 1 19/32 in, Includes (2) Attached Grommet, For Use With Skytrak Telehandlers, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-1/2 x 16-29/32 in. (PA3907)
- AGS Brass 90 Degree Fuel Elbow, 3/8 Hose, Male (1/4-18 NPT), 1/bag (FHF-16B)
- PERMATEX Seal&Lock Thread Comp 35Ml Tube/Card Permatex Sealnt, 57535 (57535)
- PRO-LIFT Bottle Jack, Hydraulic, 2 tons (B-002D)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 9-9/32 In (PT8452)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8 In (PT760-25)
- BALDWIN FILTERS Hydraulic Filter, 5-3/32 x 11 In (BT9360)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8863)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 12-31/32 In (H9078)
- BALDWIN FILTERS Oil/Transmission Filter, 3-11/16x3-7/8In (B163)
- MAIN FILTER FILTER MART 286468 Replacement/Interchange Spin-On Filter (MF0058085)
- Baldwin Filters Automotive Hydraulic Filters