Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 7-7/32 In
Mfr # BT8832
Zoro # G2249256
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Height 7 7/32 in
- Length 7 7/32 in
- Includes 20 psid Bypass Valve, G401 Integral Gasket
- Width 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # BT8832
- Zoro # G2249256
- UPC # 791440043008
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 7 7/32 in |
Length | 7 7/32 in |
Width | 3 11/16 in |
Outside Dia. | 3 11/16 in |
Thread Size - Automotive Filters | 2" |
Thread Size | 2-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 7 7/32 in |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 7 7/32 in, Length 7 7/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, G401 Integral Gasket, For Use With Hitachi Equipment, Hyster Lift Trucks, Thread Size 2-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES G-Force CVT Belts 21G4140 OEM 3211142 1 7/32" x 42 5/8" (21G4140)
- TORIN SHOP EQUIPMENT 3T LONG RAM (T30306)
- CTA MANUFACTURING SET BRAKE BLEEDER BOTTLE 2 PC (CTA7786)
- FAIRCHILD INDUSTRIES 1975-1996 Fullsize Van Belt Weatherstrip- Window Channel Kit (KG1003-6)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 10-3/4 In (BT38810)
- BALDWIN FILTERS Hydraulic Filter, 4-15/16 x 18 In (PT490)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 10-3/8 In (BT9454)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT839)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 8-7/32 In (H9052)
- BALDWIN FILTERS Oil or Hydraulic Filter, 3-11/16x5-3/8In (BT364)
- MAIN FILTER BALDWIN BT8874MPG Replacement/Interchange Spin-On Filter (MF0575554)
- Baldwin Filters Automotive Hydraulic Filters