Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 5-9/16 In
Mfr # BT9346-MPG
Zoro # G0477163
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Width 3 11/16 in
- Thread Size - Automotive Filters 1-1/2"
- Length 5 9/16 in
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Spin-on
Product Information
- Brand Baldwin Filters
- MFR # BT9346-MPG
- Zoro # G0477163
- UPC # 791440076815
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 3 11/16 in |
Thread Size - Automotive Filters | 1-1/2" |
Length | 5 9/16 in |
Height | 5 9/16 in |
Outside Dia. | 3 11/16 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 9/16 in |
Description
Hydraulic Filter, Filter Design Spin-On, Wire Mesh Supported Maximum Performance Glass Hydraulic Spin-on, Micron Rating 5, Height 5 9/16 in, Length 5 9/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 15 psid Bypass Valve, Integral Gasket, For Use With John Deere Tractors, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATSHIELD RADIANT HEAT SHIELD CAPABLE OF REFLECTING 90 PERCENT OF HEAT (180021)
- XANTREX Statpower Prosine 1800 GFCI (806-1800)
- KEN-TOOL Release Valve (31433-01)
- HI-LIFT JACK JACK PROTECTOR (VINYL BAG) (JP-350)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 8-1/8 In (PT9144)
- BALDWIN FILTERS Hydraulic Spin-On, BT23540 (BT23540)
- BALDWIN FILTERS Oil/Transmission Filter, 3-11/16x3-7/8In (B163)
- BALDWIN FILTERS Hydraulic Filter, 5-11/16 x 12-1/8 In (PT8376-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 3-5/16 In (PT8962-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 7-3/8 In (BT470)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-1/16 In (BT8509-MPG)
- Baldwin Filters Automotive Hydraulic Filters