Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 5-9/16 In
Mfr # BT8304
Zoro # G5766801
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters M38 x 2.0mm
- Includes Integral Gasket
- Fluid Type Hydraulic
- Description/Special Features Hydraulic Spin-on
- Filter Design Spin-On
Product Information
- Brand Baldwin Filters
- MFR # BT8304
- Zoro # G5766801
- UPC # 791440029095
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size - Automotive Filters | M38 x 2.0mm |
Length | 5 9/16 in |
Outside Dia. | 3 11/16 in |
Height | 5 9/16 in |
Width | 3 11/16 in |
Thread Size | M38 x 2.0 |
Overall Height | 5 9/16 in |
Outside Diameter | 3 11/16 in |
Details
Includes | Integral Gasket |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Spin-on |
Filter Design | Spin-On |
For Use With | Joy Compressors |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Joy |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 5 9/16 in, Length 5 9/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, For Use With Joy Compressors, Thread Size M38 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Synthetic Oil 1/2 Liter Type 30 1 Each (97338131)
- ILC Replacement for HITACHI S13-332 STARTER (S13-332 STARTER)
- SUR&R Compression Block Off, 5/8" Outside dia. (AC58CB)
- WESTAR Drive Shaft Center Bearing Rubber Cushion, DS-6027 (DS-6027)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-17/32 In (BT8853MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 7-13/16 In (PT567-10)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 4-15/32 In (BT344-S)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8-1/16 In (PT761)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 2-7/32 In (BT8386)
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 10-3/8 In (BT9454)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 3-5/8 In (PT9180)
- Baldwin Filters Automotive Hydraulic Filters