Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 5-21/32 In
Mfr # BT8505
Zoro # G5526403
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Spin-on
- Length 5 21/32 in
- Height 5 21/32 in
- Width 3 11/16 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # BT8505
- Zoro # G5526403
- UPC # 791440063617
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 5 21/32 in |
Height | 5 21/32 in |
Width | 3 11/16 in |
Outside Dia. | 3 11/16 in |
Thread Size - Automotive Filters | 1-1/8" |
Thread Size | 1 1/8"-16 |
Overall Height | 5 21/32 in |
Outside Diameter | 3 11/16 in |
Details
Description/Special Features | Hydraulic Spin-on |
Micron Rating | 74 |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | G401 Integral Gasket |
Filter Design | Spin-On |
For Use With | Ford, New Holland Tractors |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Type | Farm Equipment |
Nominal Filter Rating | 74 micron |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Ford, New Holland |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 74, Height 5 21/32 in, Length 5 21/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, For Use With Ford, New Holland Tractors, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(7/16-24 Inverted), 1/card (BLF-22C)
- A & I PRODUCTS Bottom Cushion, Big Boy Replacement, BLK 19" x16" x4.5" (A-BS109BL)
- A & I PRODUCTS Friction Clutch 6.5" x6.5" x6.5" (A-W053333)
- BAK INDUSTRIES 19-C RAM 1500/2500/3500 NEW BODY STYLE W/O RAMBOX REGULAR/QUAD/CREW & (39223)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 6-23/32 In (BT8512)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In (PT9237)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8450)
- BALDWIN FILTERS Hydraulic Filter, Element, 3-1/2in. L (PT9516)
- BALDWIN FILTERS Hydraulic Filter, 1-21/32 x 3-7/16 In (PT8392)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-5/8 In (BT8314)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P170546 (P170546)
- Baldwin Filters Automotive Hydraulic Filters